50116858
Leuze Photoelectric Sensors, PRK 318B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50116858

Leuze Photoelectric Sensors, PRK 318B Series
In stock
Item Number
50116858
MFG Item Number
50116858
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, PRK 318B Series
Item #
50116858
PRK318B/4P, Polarized

PRK 318B Series Information

  • Polarized retro‑reflective photoelectric sensor using visible red light
  • Axial and 90 Degree light beam gate for flexible integration
  • Active suppression of extraneous light A2LS
  • Fast alignment through brightVision
  • Simple fine adjustment via omni‑mount
  • Embedded mounting option
  • Robust plastic housing acc.to IP 67 for industrial application
  • Complementary outputs for light/dark switching

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50116858
Item Number 50116858
Manufacturer Leuze
Product Series PRK 318B
Family Series Leuze Photoelectric Sensors, PRK 318B Series
Power Type DC
Beam Type Visible Red
Max Range 19.68 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Environmental Rating IP67
Switching Frequency 500 Hz
Polarization Filter Yes
Approvals CE, cULus
Net Weight 0.0075 lbs
Gross Weight 0.0113 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved