The store will not work correctly when cookies are disabled.
520045
Leuze Safety Laser Scanner, ROTOSCAN-RS4 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Safety Laser Scanner, ROTOSCAN-RS4 Series
RS4-6M, Safety laser scanner
ROTOSCAN-RS4 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
520045 |
Item Number |
520045 |
Manufacturer |
Leuze |
Product Series |
ROTOSCAN-RS4 |
Family Series |
Leuze Safety Laser Scanner, ROTOSCAN-RS4 Series |
Scanning Angle |
190 |
Light Source |
Laser-Infrared |
Protective Field Range |
0-6.25 m |
Warning Field Range |
0-15 m |
Application |
Warning Field Monitoring, Resolution, Horizontal Danger Zone Guarding, Vertical Access Guarding |
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Max Power Consumption |
10 W |
Number of Switching Outputs |
2 |
Output Type |
OSSD |
Switching Element |
PNP |
Interface Type |
RS 232, RS 422 |
Number of Connections |
2 |
Connection Type |
15 Pin Sub-D, 9 Pin Sub-D |
Display Type |
LED Indicator |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Approvals |
CE, CSA, TUVsud |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved