The store will not work correctly when cookies are disabled.
53800206
Leuze Safety Laser Scanner, RSL 410 Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Safety Laser Scanner, RSL 410 Series
RSL410-M/CU405-2M12, Safety laser
RSL 410 Series Information
- Any type of protective/warning field contours (1 field pair/quad)
- Basic functions such as automatic start/restart,start/restart interlock (RES) and selectable contactor monitoring (EDM)
- Optimum handling by means of separate intelligent connection unit and large,plain‑text display with integrated electronic spirit level
- Ethernet TCP/IP and Bluetooth interface for simple and convenient configuration and diagnosis
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
53800206 |
Item Number |
53800206 |
Manufacturer |
Leuze |
Product Series |
RSL 410 |
Family Series |
Leuze Safety Laser Scanner, RSL 410 Series |
Scanning Angle |
270 |
Light Source |
Laser-Infrared |
Protective Field Range |
0-4.5 m |
Warning Field Range |
0-20 m |
Application |
Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding |
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Max Power Consumption |
17 W |
Number of Switching Outputs |
2 |
Output Type |
OSSD |
Switching Element |
PNP |
Interface Type |
Bluetooth |
Number of Connections |
3 |
Connection Type |
4 Pin M12 Connector |
Display Type |
LED Indicator |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Approvals |
cULus, TUVsud |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved