The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V201HA40
Littelfuse Metal Oxide Varistors, HA Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Metal Oxide Varistors, HA Series
HA Varistor 40MM Rohs / Lead Free
Wide Operating Voltage Range High Energy Absorption Capability High Peak Pulse Current Capability Rigid Terminal for Secure Mounting RoHS Compliant Ha series transient surge suppressors are industrial high energy metal oxide varistors. They are designed to provide secondary surge protection in the outdoor and service entrance environment, and also in industrial applications for motor controls and power supplies used in the oil‑drilling, mining, and transportation fields.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
V201HA40
Item Number
V201HA40
Manufacturer
Littelfuse
Product Series
HA
Family Series
Littelfuse Metal Oxide Varistors, HA Series
Typical Capacitance (pf)
0.00000000635 pF
Max Applied Voltage RMS
200 V
Max Applied Voltage DC
265 VDC
Min Varistor Peak Volts
283 V
Max Varistor Peak Volts
345 V
Energy (Joules)
350 J
Max Clamping Volts
533 V
Peak Current
40,000 A
Phase
Single
Approvals
CSA, UR
RoHS
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved