A-500-4-A-2
MAMAC Systems Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A-500-4-A-2

MAMAC Systems Sensors
In stock
Item Number
A-500-4-A-2
MFG Item Number
A-500-4-A-2-MAMA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
A-500-4-A-2
Thermowell, 12in/300mm, 3/4NPT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A-500-4-A-2-MAMA
Item Number A-500-4-A-2
Manufacturer MAMAC Systems
Family Series MAMAC Systems Sensors
Inner Diameter 0.255 "
Outer Diameter 0.5 "
Length 12.25 "
Well Material Stainless Steel
Approvals CE
RoHS Yes
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved