CT-815
MAMAC Systems Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CT-815

MAMAC Systems Protection Relays
In stock
Item Number
CT-815
MFG Item Number
CT-815-MAMA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
CT-815
Current Switch, Adj Set Point w LED,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CT-815-MAMA
Item Number CT-815
Manufacturer MAMAC Systems
Family Series MAMAC Systems Protection Relays
Housing Split Core
Power Supply Self Powered
Aperture Size 0.85 "
Output Rating 0.35 A @ 135 VAC/VDC, 1 A @ 35 VAC/VDC
Setpoint Range 1.5-200 A
LED Yes
Frequency Range 45-65 Hz
RoHS Yes
Approvals CE, UL
Net Weight 0.275 lbs
Gross Weight 0.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved