The store will not work correctly when cookies are disabled.
25863
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
MARS YELLOW WIRE NUT (25PK)
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
25863 |
Item Number |
25863 |
Manufacturer |
MARS |
Family Series |
MARS Terminals |
Max Voltage |
600 V |
Max Temperature Rating |
221 °F |
Wire Type |
Copper to Copper |
Color |
Yellow |
Style |
Standard |
Package Type |
Bag |
Package Quantity |
25 |
Water Resistant |
No |
Direct Burial |
No |
Strain Relief |
No |
Minimum Wire Size |
18 AWG |
Maximum Wire Size |
12 AWG |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved