78955
MARS Hand Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78955

MARS Hand Tools
In stock
Item Number
78955
MFG Item Number
78955
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Series
Item #
78955
3 DIA-42 OAL-FIBER TUBE BRU

Series Information

Specifications

Specifications
Bristle Width (in) 3 "
Ships Factory Direct No
Manufacturer Part Number 78955
Item Number 78955
Manufacturer MARS
Family Series MARS Hand Tools
Brush Type Boiler Brush
Handle Length (in) 42 "
Handle Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved