95409
MARS Tape, Low Density Teflon Tape Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

95409

MARS Tape, Low Density Teflon Tape Series
In stock
Item Number
95409
MFG Item Number
95409
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, Low Density Teflon Tape Series
Item #
95409
LOW DEN TEFLON TAPE 1/2 X260

Low Density Teflon Tape Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 95409
Item Number 95409
Manufacturer MARS
Product Series Low Density Teflon Tape
Family Series MARS Tape, Low Density Teflon Tape Series
Type Teflon Tape
Roll Length 21 '
Colors White
Number of Rolls 1
Max Temperature 550 °F
Width 0.5 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved