The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CAH05A1BE
Macromatic Protection Relays, CAH Series
MFG Item Number
CAH05A1BE
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, CAH Series
CURRENT SENSING RELAY 0.5 - 5A 240V
Encapsulated For Protection in Harsh Environments Three Separate Adjustable Fault Trip LED Indicates fault Condition Build in Current Transformer Monitors AC Current The CAH series can detect an overcurrent or undercurrent fault. They are equipped with user adjustable settings condition for fault trip current and time delay.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
CAH05A1BE
Item Number
CAH05A1BE
Manufacturer
Macromatic
Product Series
CAH
Family Series
Macromatic Protection Relays, CAH Series
Number of Phases
1
Voltage Supported
28 V, 120 V, 240 V
Line Voltage
240 V
Current Supported
0.5-5 A
Hi Pwr (Over Vltg) Trip
No
Lo Pwr (Under Vltg) Trip
No
Under Current Detect
No
Over Current Detect
No
Variable Point Trip
Yes
Phase Loss Detect
No
Phase Rvrse/Rotatn Detect
No
Voltage Unbalance Detect
No
Current Unbalance Detect
No
Contact Failure Detect
No
Time Delay Trip (Sec)
0.5-50 s
Restart Delay (Sec)
0.4 s
Rapid Cycling Detect
No
Var Restart Delay
No
Manual Reset
No
Type of Display
LED Status Indicator
Lo KW Trip Detect
No
Lo HP Trip Detect
No
Mounting
DIN Rail
Output Relay
SPDT
Approvals
CE, cURus
Comments
Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved