The store will not work correctly when cookies are disabled.
TR-50221-08
Macromatic Relays, TR-5 Series
MFG Item Number
TR-50221-08
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
TIME DELAY RELAY; 240VAC ON DELAY;
- Onboard & Remote Adjustable or Fixed Time Delay from 0.05 Seconds to 2 Hours
- Industry‑Standard 8 or 11 Pin Octal Sockets
- Independently Adjustable ON & OFF Times
- 10A DPDT Output Contacts
- CE; CSA; UL Approved
The TR‑5 Series products have three time delay options: onboard adjustable time delay, onboard fixed time delay, and remote time delay.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TR-50221-08 |
Item Number |
TR-50221-08 |
Manufacturer |
Macromatic |
Product Series |
TR-5 |
Family Series |
Macromatic Relays, TR-5 Series |
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Socket |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Timing Range |
1 |
Max Time |
60 s |
Time Range (Seconds) |
0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60 |
Nominal Coil Voltage |
240 VAC |
Voltage (AC) |
240 VAC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Approvals |
CE, CSA, cULus |
RoHS |
Yes |
Net Weight |
0.21 lbs |
Gross Weight |
0.255 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved