The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Z603
Marathon Electric Motors, PERMANENT MAGNET SCR Series
MFG Item Number
056E17F1002
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motors, PERMANENT MAGNET SCR Series
Motor, 2.5HP, 1800 RPM, 56C, 180VDC
PERMANENT MAGNET SCR Series Information
1/4~2 Horsepower 90 or 180 VDC Armature TEFC Enclosures C‑Face w/Removable Base UL Recognized; CSA Certified Marathon Permanent Magnet SCR DC Motors are suitable for conveyors, mixers, packaging machinery, and other applications requiring variable speed and constant torque. Widely used in applications requiring dynamic braking or adjustable speed/reversing capabilities.
Class F Insulation High Starting Torque Oversized Brushes for Extra Long Life Permanently Lubricated Sealed Ball Bearings
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
056E17F1002
Item Number
Z603
Manufacturer
Marathon Electric
Product Series
PERMANENT MAGNET SCR
Family Series
Marathon Electric Motors, PERMANENT MAGNET SCR Series
Horsepower
1/4 hp
Base RPM
1,750 RPM
Frame
56C
Armature Voltage
180 V
Armature Current
1.4 A
Enclosure Type
Totally Enclosed Fan Cooled
Mounting Type
C-Face Removable Base
CT Speed Range
2:1
Model Number
56E17F1002
Overall Length
11.31 "
Approvals
CSA, UL
Net Weight
22 lbs
Gross Weight
22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved