The store will not work correctly when cookies are disabled.
1453586
Marathon Special Products Power Distribution Blocks, 145 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, 145 Series
DISTRIBUTION BLOCK, 3-P, 760A, BX/BX
- 60 to 2280 Amps
- 600 Volts AC/DC
- Screw‑On Cover Type Available
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1453586 |
Item Number |
1453586 |
Manufacturer |
Marathon Special Products |
Product Series |
145 |
Family Series |
Marathon Special Products Power Distribution Blocks, 145 Series |
Number of Poles |
3 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
760 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
8 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
Panel Mount |
Input Wire Range |
500 kcmil-4 AWG |
Output Wire Range |
2/0-14 AWG |
Includes Cover |
No |
Composition |
Phenolic |
UL Compliance |
UL1059 |
Color |
Black |
Approvals |
CE, CSA, UL |
RoHS |
No |
Net Weight |
3.47 lbs |
Gross Weight |
3.47 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved