The store will not work correctly when cookies are disabled.
M3957K115
Marsh Sensors, Thermowell Series
MFG Item Number
M3957K115
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Sensors, Thermowell Series
Thermowell Series Information
- Brass, 304 Stainless Steel or 316 Stainless Steel
- Tapered or Straight Shank
- 0.260/0.385 Standard Bore Sizes
- Threaded for easy connection
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
M3957K115 |
Item Number |
M3957K115 |
Manufacturer |
Marsh |
Product Series |
Thermowell |
Family Series |
Marsh Sensors, Thermowell Series |
Inner Diameter |
0.26 " |
Outer Diameter |
0.5 " |
Length |
18 " |
Well Material |
304 Stainless Steel |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved