210PA
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

210PA

Mencom Fittings
In stock
Item Number
210PA
MFG Item Number
210PA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
210PA
1in. NPT PLASTIC LOCK NUT GRAY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 210PA
Item Number 210PA
Manufacturer Mencom
Family Series Mencom Fittings
Conduit/Cable Type Standard
Trade Size 1 "
Material Polyamide
Composition Non-Metallic
Type Standard
Seal Material None
Ground Lug No
Comments Gray
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved