The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MCG-13.5R
Mencom Cable Entries, MCG Series
MFG Item Number
MCG-13.5R
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Entries, MCG Series
MTL CBL GLND PG13.5 .197-.354in.
Mencom Cable Glands are easy to use and provide a good strain relief and water tight seal for round cables. The cable glands are rated up to IP 68 (comparable to NEMA 6P). The glands have a wide clamping range.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
MCG-13.5R
Item Number
MCG-13.5R
Manufacturer
Mencom
Product Series
MCG
Family Series
Mencom Cable Entries, MCG Series
Hub Size
PG13.5
Number of Cables
1
Cable Style
Round
Angle
Straight
Split Frame
No
Minimum Cable Diameter (in)
0.197 "
Maximum Cable Diameter (in)
0.354 "
Minimum Cable Diameter (mm)
5 mm
Maximum Cable Diameter (mm)
8.99 mm
Cable Diameter (in)
0.2-0.35 "
Cable Diameter (mm)
5-8.99 mm
Grip Type
Bushing Grip
Composition
Metallic
Material
Nickel Plated Brass
IP Rating
IP68
Hazardous Rated
No
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved