The store will not work correctly when cookies are disabled.
ME30ST1A-M2
Mennekes Electrical Products Disconnect Switches, ST Series
MFG Item Number
ME30ST1A-M2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Disconnect Switches, ST Series
Disconnect Switch, 3-P 30A/600V, NF
- Non‑Fusible
- 20, 30, 60 & 100 Amp Options
- NEMA 4X, 12
- Stainless Steel
- Available in Standard, Large, and X‑Large Enclosure Sizes
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ME30ST1A-M2 |
Item Number |
ME30ST1A-M2 |
Manufacturer |
Mennekes Electrical Products |
Product Series |
ST |
Family Series |
Mennekes Electrical Products Disconnect Switches, ST Series |
Poles |
3 |
NEMA Rating |
NEMA 4X, NEMA 12 |
Current Rating |
30 A |
Operator Type |
Selector - Red, Yellow |
Mounting |
Surface |
UL Class |
UL508 |
Max HP 230/240V 3PH |
5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 600V 3PH |
10 hp |
Max HP 240V 1P |
2.5 hp |
Fusible |
No |
Auxiliary Contacts |
1NO, 1NC |
Approvals |
CSA, UL |
RoHS |
No |
Net Weight |
3.5 lbs |
Gross Weight |
3.5 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved