20308
Mersen Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20308

Mersen Fuseblocks & Holders
In stock
Item Number
20308
MFG Item Number
20308
20308 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
20308
Fuseblock, 250V 30A H&K 3P, F215446

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20308
Item Number 20308
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Max Current 30 A
Voltage 250 V
Poles 3
Fuse Class H
Connection Type Box Lug
Mounting Type Threaded
Composition Glass-Filled Polycarbonate
Approvals CSA, UL
RoHS Yes
Net Weight 0.34 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved