GDL2
Mersen Fuses, GDL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDL2

Mersen Fuses, GDL Series
In stock
Item Number
GDL2
MFG Item Number
GDL2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GDL Series
Item #
GDL2
Fuse, 250V 2A 1-1/4X1/4 SM, Q1037682

GDL Series Information

  • .01~30 Amps
  • 32~250 VAC
  • Time Delay
  • Cartridge or Axial Leads
  • Glass Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDL2
Item Number GDL2
Manufacturer Mersen
Product Series GDL
Family Series Mersen Fuses, GDL Series
Material Glass
Current Rating 2 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 100 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 31.75 mm
Diameter (mm) 6.35 mm
Diameter (in) 0.25 "
Approvals CE, CSA, UL
RoHS Yes
Length (In) 1.25 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved