The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B100-2002-8
Micron Industries Transformers, ImperviTRAN Series
MFG Item Number
B100-2002-8
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Transformers, ImperviTRAN Series
ImperviTRAN 75 VA, 208/230/460
ImperviTRAN Series Information
Epoxy Encapsulated Coil Corrosion‑Protected Windings and Solder Molded‑In Terminals and Terminal Barriers Pre‑Installed Mounting Holes Microns fully encapsulated ImperviTRAN industrial control transformer is the most accepted transformer in the industry. Its clean design and toughness make it a favorite of industrial and commercial equipment manufacturers.
Optional Secondary Fuse Clips Available Meets UL and cUL
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
B100-2002-8
Item Number
B100-2002-8
Manufacturer
Micron Industries
Product Series
ImperviTRAN
Family Series
Micron Industries Transformers, ImperviTRAN Series
Phase
1
Type
Control
VA Rating
100 VA
Primary Voltage
208 V, 230 V, 460 V
Secondary Voltage
115 V, 24 V
Enclosed
No
Primary Fuseholder
Optional
Secondary Fuseholder
Optional
Termination
Integrally Molded Terminal Blocks
Terminal Covers
Optional
Insulation Class
Class A
Approvals
UL
RoHS
Yes
Net Weight
6.55 lbs
Gross Weight
6.725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved