4000-68513-4070001
Murrelektronik Remote Access Interfaces
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4000-68513-4070001

Murrelektronik Remote Access Interfaces
In stock
Item Number
4000-68513-4070001
MFG Item Number
4000-68513-4070001
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, Series
Item #
4000-68513-4070001
Modlink Msdd Set Contains:Frame

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4000-68513-4070001
Item Number 4000-68513-4070001
Manufacturer Murrelektronik
Family Series Murrelektronik Remote Access Interfaces
Number of Outlets (1) Universal Receptacle
Number of Connectors Fuse, RJ45
Outlet Current Rating 15 A
GFCI No
Circuit Breaker No
Other Connectors Fuse
Housing Material ABS
IP Rating IP65
Ethernet & Network Cat5e RJ45
Approvals cULus
Net Weight 0.28 lbs
Gross Weight 0.77 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved