4000-71001-1620008
Murrelektronik Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4000-71001-1620008

Murrelektronik Grounding
In stock
Item Number
4000-71001-1620008
MFG Item Number
4000-71001-1620008
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
4000-71001-1620008
Grounding Strip 16Mm_ 200Mm For M8,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4000-71001-1620008
Item Number 4000-71001-1620008
Manufacturer Murrelektronik
Family Series Murrelektronik Grounding
Length (mm) 200 mm
Hole Diameter (mm) 16 mm
Max Current 120 A
Material Tinned Copper
Net Weight 0.065 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved