The store will not work correctly when cookies are disabled.
5000-00501-2100000
In stock
Item Number
5000-00501-2100000
MFG Item Number
5000-00501-2100000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
5000-00501-2100000
Io-Link / Analog Converter, Ao I 0
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
5000-00501-2100000 |
Item Number |
5000-00501-2100000 |
Manufacturer |
Murrelektronik |
Family Series |
Murrelektronik Cordsets |
Connector Class |
Micro (M12) |
Number of Poles |
5 |
Number of Pins |
5 |
Connector Type |
Straight |
Connector Size |
M12 Male A Coded to M12 Female A Coded Shielded |
Gender |
Male to Female |
Voltage Rating |
24 V |
Current Rating |
0.2 A |
IP Rating |
IP65, IP67 |
Approvals |
cULus |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved