The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
04-14250SS
NTE Electronics Cable Ties, Stainless Steel Series
MFG Item Number
04-14250SS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Ties, Stainless Steel Series
CABLE TIE, STAINLESS STEEL, PK/100
Stainless Steel Series Information
5.9~23.62" Length Range 1.38~6.69" Bundle Diameter 100~250lb Tensile Strengths Type 304 Lock Ball Style RoHS Compliant NTE Stainless Steel Cable Ties are ideal for applications in harsh, corrosive, and salt‑water environments, chemical and radiation exposure, food processing and vibrating equipment.
Wide Array of Accessories Available
Specifications
Specifications
Height (in)
0.455 "
Ships Factory Direct
No
Manufacturer Part Number
04-14250SS
Item Number
04-14250SS
Manufacturer
NTE Electronics
Product Series
Stainless Steel
Family Series
NTE Electronics Cable Ties, Stainless Steel Series
Length (In)
9.45 "
Nominal Length
9 "
Thickness (in)
0.015 "
Tensile Strength (lb)
250 lbs
Max Bundle Diam. (in)
3.5 "
Type
General Purpose
Material
Stainless Steel
Environmental
Indoor, Outdoor
Color
Gray
Package Quantity
100
Net Weight
0.021 lbs
Gross Weight
0.021 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved