The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
04-CCL210000
NTE Electronics Cable Clamps, CABLE CLAMPS Series
MFG Item Number
04-CCL210000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Clamps, CABLE CLAMPS Series
CABLE CLAMP 1in. BLACK, PK/100
CABLE CLAMPS Series Information
.126~1.445" Diameter .378~.472" Width .055 or .071" Thickness .181" Screw Holes Black or Natural Colors NTE Nylon Cable Clamps are designed to secure the routing of cables, harnesses, and hoses. Radius edges protect against insulation abrasion and cutting hoses. Quick alignment is achieved with bottom oval screw hole.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
04-CCL210000
Item Number
04-CCL210000
Manufacturer
NTE Electronics
Product Series
CABLE CLAMPS
Family Series
NTE Electronics Cable Clamps, CABLE CLAMPS Series
Color
Black
Screw Hole
0.181 "
Center to Center
0.866 "
Package Quantity
100
Thickness (in)
0.071 "
Bundle Size (in)
1 "
Width (in)
0.472 "
Net Weight
0.0042 lbs
Gross Weight
0.455 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved