90347
NTE Electronics Capacitors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

90347

NTE Electronics Capacitors
In stock
Item Number
90347
MFG Item Number
90347
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, Series
Item #
90347
CAPACITOR, 0.047 MFD, 1000VDC, RADIA

Series Information

  • 1pf to 100,000pf
  • 1000VDC
  • ‑13 to 185 Degrees F
  • Ceramic Disc
  • Radial Leads
The 90000 series is a range of insulated disc, monolithic fixed ceramic capacitors. They are most commonly used in consumer electronics and telecommunication equipment.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 90347
Item Number 90347
Manufacturer NTE Electronics
Family Series NTE Electronics Capacitors
Capacitance 47 nF
Composition Ceramic
Lead Spacing 0.413 "
Tolerance % -20-80 %
Voltage DC 1,000 VDC
Voltage DC (peak) 2,500 VDC
Temperature (F) -13-185 °F
Package Type Disc
Case Material Ceramic
Lead Type Radial
Lead Length 1 "
Height 0.73 "
Width 0.65 "
RoHS No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved