The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
R56-1D.5-6
NTE Electronics Relays, R56 Series
MFG Item Number
R56-1D.5-6
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
RELAY, SPST-NO, 0.5A, 6VDC, PCB MNT
5~24 VDC Coils 1/4 & 1/2 Amp Contacts Four Contact Configurations DTL/TTL Compatible (5 volt units) DIP PC Mount The R56 and R57 reed relays are widely used in industrial applications along with test and measurement, telecommunications, computer peripherals, office automation equipment.
Internal Clamping Diode Available Flame Retardent Epoxy Package Industry Standard Packaging
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
R56-1D.5-6
Item Number
R56-1D.5-6
Manufacturer
NTE Electronics
Product Series
R56
Family Series
NTE Electronics Relays, R56 Series
Coil Voltage
5 VDC
Contacts
1NO
Mounting
PC Board
Termination
8 Pin PC Mount
Enclosure
Epoxy Case
Diode
No
Contact Type
Dry Reed
Rating @ 100 VDC
0.5 A
Max Current
0.5 A
Electrostatic Shield
No
Coaxial Shield
No
Net Weight
0.0025 lbs
Gross Weight
0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved