557280
NVENT ERIFLEX, ERICO Wire & Cable, FTCB15 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

557280

NVENT ERIFLEX, ERICO Wire & Cable, FTCB15 Series
In stock
Item Number
557280
MFG Item Number
557280
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, FTCB15 Series
Item #
557280
Flat Braid, 23x2.5mm, Tinned Copper,

FTCB15 Series Information

  • Flat Tinned Copper Braids


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 557280
Item Number 557280
Manufacturer NVENT ERIFLEX, ERICO
Product Series FTCB15
Family Series NVENT ERIFLEX, ERICO Wire & Cable, FTCB15 Series
Conductor Style Braided
Conductor Type Flat Tinned Copper
Nominal Length 984 "
Current Rating 200 A
Insulated No
Length 25 m
Height 2.5 mm
Width 23 mm
Nominal Height 0.1 "
Nominal Width 0.9 "
Approvals cURus
RoHS Compliant Yes
Net Weight 0.77 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved