DT81024LC06CVEE
NorthStar - Danaher Controls Encoders, DT8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DT81024LC06CVEE

NorthStar - Danaher Controls Encoders, DT8 Series
In stock
Item Number
DT81024LC06CVEE
MFG Item Number
DT81024LC06CVEE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, DT8 Series
Item #
DT81024LC06CVEE
DT8 SlimTach Encoder

DT8 Series Information

  • Redesigned Circuitry for On‑Board Diagnostics with LED and Alarm Output
  • Bearingless Design Mounts to 180 C‑Face Motors
  • Anodized Aluminum Housing with Field‑Serviceable Connector

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DT81024LC06CVEE
Item Number DT81024LC06CVEE
Manufacturer NorthStar - Danaher Controls
Product Series DT8
Family Series NorthStar - Danaher Controls Encoders, DT8 Series
Resolution (PPR) 2,048
Incremental Channels Dual
Mounting Style Motor
Indexed (Marker) No
Shaft/Bore Size 1 "
Shaft Seal No
Shaft Type Hollow
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 26 VDC
Electrical Output Type Line Driver
Termination 1/2 in NPT Conduit Connector
Mating Connector 10 Pin
LED Output Indicator Yes
Explosion Proof No
Duty Classification Heavy
Sensing Magnetic
Bearings No
Operating Temperature -40-100 °C
NEMA Rating NEMA 4, NEMA 12
IP Rating IP65
Motor Type 180C
Approvals CE
RoHS Yes
Net Weight 9.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved