The store will not work correctly when cookies are disabled.
CPL11/4SA-G
Ocal, a T & B Brand Couplers, CPL Series
MFG Item Number
CPL11/4SA-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
OC CPL11/4SAG 1-1/4in. GRAY PVC CTD C
- Corrosion‑Protected Connections for Conduit Sections
- Available in Gray, White, and Blue
- Available in Steel or Aluminum
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CPL11/4SA-G |
Item Number |
CPL11/4SA-G |
Manufacturer |
Ocal, a T & B Brand |
Product Series |
CPL |
Family Series |
Ocal, a T & B Brand Couplers, CPL Series |
Conduit Type |
RMC (Rigid Metallic Conduit) |
Connection Type |
Compression |
Trade Size |
1-1/4 " |
Exposure Rating |
Indoor, Outdoor |
Composition |
Aluminum |
Insulated Throat |
Yes |
Hazardous Rated |
No |
Approvals |
CSA, UL |
Comments |
Gray |
Net Weight |
0 lbs |
Gross Weight |
13.02 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved