ELL1-LLG
Ocal, a T & B Brand Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ELL1-LLG

Ocal, a T & B Brand Conduit
In stock
Item Number
ELL1-LLG
MFG Item Number
ELL1-LLG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
ELL1-LLG
OC ELL230SAG PVC CTD ELBOW 30D 2IN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ELL1-LLG
Item Number ELL1-LLG
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit
Trade Size 1 "
Conduit Material Steel
Jacket Material Polyvinyl Chloride
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Color Gray
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Metallic
Angle (degrees) 30 °
Min UL Radius 5.75 "
Net Weight 1.77 lbs
Gross Weight 1.77 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved