GUA14-G
Ocal, a T & B Brand Electrical Boxes, GUA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GUA14-G

Ocal, a T & B Brand Electrical Boxes, GUA Series
In stock
Item Number
GUA14-G
MFG Item Number
GUA14-G
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, GUA Series
Item #
GUA14-G
OC GUA14G 1/2 OCAL GUA14 GRAY

GUA Series Information


Specifications

Specifications
Product Series GUA
Item Number GUA14-G
Manufacturer Part Number GUA14-G
Ships Factory Direct No
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Electrical Boxes, GUA Series
Hub Size (in) 1/2 "
Style GUA
Shape A
Number of Hubs 1
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Box Composition Iron
Cover Composition Aluminum
Cover Included Yes
Cover Opening Dia. 2
Cover Type Surface
O-Ring Included No
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
RoHS No
Comments Gray
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved