RE63-G1
Ocal, a T & B Brand Couplers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RE63-G1

Ocal, a T & B Brand Couplers
In stock
Item Number
RE63-G1
MFG Item Number
RE63-G1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Series
Item #
RE63-G1
OC REC32G1 PVC CTD RDCR CPLG 1 - 3/

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RE63-G1
Item Number RE63-G1
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Couplers
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Funnel
Trade Size 2 "
Exposure Rating Indoor, Outdoor
Composition Urethane
Insulated Throat No
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved