The store will not work correctly when cookies are disabled.
S232-G1
Ocal, a T & B Brand Electrical Box Covers
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
S232-G1 |
Item Number |
S232-G1 |
Manufacturer |
Ocal, a T & B Brand |
Family Series |
Ocal, a T & B Brand Electrical Box Covers |
Composition |
Metallic |
Material |
Steel |
Number of Gangs |
2 |
Cover Type |
2 Duplex Receptacle Cover |
Cover Features |
3 Pole Grounding |
Color |
Gray |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved