STG6-LLG
Ocal, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STG6-LLG

Ocal, a T & B Brand Fittings
In stock
Item Number
STG6-LLG
MFG Item Number
STG6-LLG
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
STG6-LLG
OC STG8LLG PVC CTD ZINC GRD HUB 3IN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number STG6-LLG
Item Number STG6-LLG
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Fittings
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Angle Straight
Trade Size 2 "
Hub Type Female NPT Thread
Grounding Lug No
Insulated Throat Yes
Jacketed Yes
Jacket Material PVC
Material Zinc
Composition Metallic
Max NEMA Rating NEMA RN-1
Hazardous Rated No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved