The store will not work correctly when cookies are disabled.
T27SA-W
Ocal, a T & B Brand Conduit Outlet Bodies
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Conduit Outlet Bodies, Series
AF T281321/BL BLK T PIECE 28X13X21
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
T27SA-W |
Item Number |
T27SA-W |
Manufacturer |
Ocal, a T & B Brand |
Family Series |
Ocal, a T & B Brand Conduit Outlet Bodies |
Style |
Form 7 |
Shape |
T |
Number of Hubs |
3 |
Cover Included |
Yes |
Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
Connection Type |
Threaded |
Trade Size (in) |
3/4 " |
Composition |
Aluminum |
Hazardous Rated |
No |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved