L12J6R8
Ohmite Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L12J6R8

Ohmite Resistors
In stock
Item Number
L12J6R8
MFG Item Number
L12J6R8
L12J6R8 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Series
Item #
L12J6R8
RESISTOR, 6.8 OHM, 12 WATT, FIXED,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L12J6R8
Item Number L12J6R8
Manufacturer Ohmite
Family Series Ohmite Resistors
Resistance 6.8 Ohm
Adjustable No
Non-Inductive No
Wattage 12 W
Composition Ceramic
Terminal Type Radial Lugs
Tolerance % 5 %
Max AC Voltage 565 VAC
Dielectric Voltage 1,000 V
Package Type Tubular
Temp Coefficient (ppm/C) 400
RoHS No
Height 0.75 "
Width 6.5 "
Depth 0.75 "
Net Weight 0.015 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved