6246R-CX-100
Olympic Wire and Cable Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6246R-CX-100

Olympic Wire and Cable Wire & Cable
In stock
Item Number
6246R-CX-100
MFG Item Number
6246R-CX-100
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
6246R-CX-100
100ft. Coil, COAXIAL CABLE, RG6/U

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6246R-CX-100
Item Number 6246R-CX-100
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Length 100 '
Conductor Type Bare Copper
Insulation Material Foam Polyethylene
Insulation Thickness 0.18 "
Shielding Tinned Copper
Jacket Color Black
Nominal Outer Diameter 0.27 "
Velocity of Propagation 84 %
Nominal Impedance 75 Ohm
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved