380D45
Opto 22 Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

380D45

Opto 22 Relays
In stock
Item Number
380D45
MFG Item Number
380D45
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
380D45
380 VAC, 45 Amp, DC Control Solid

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 380D45
Item Number 380D45
Manufacturer Opto 22
Family Series Opto 22 Relays
Mounting Panel
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 24-420 VAC
Input Polarity AC
Output Voltage 3-32 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 24 VDC
Current Rating 45 A
Termination Screw Terminal
Integral Heat Sink No
MOV No
Snubber Yes
Net Weight 0.205 lbs
Gross Weight 0.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved