AD14T
Opto 22 I/O Modules, G1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AD14T

Opto 22 I/O Modules, G1 Series
In stock
Item Number
AD14T
MFG Item Number
AD14T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, G1 Series
Item #
AD14T
G1 10 Ohm RTD Analog Input, Isolated

G1 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AD14T
Item Number AD14T
Manufacturer Opto 22
Product Series G1
Family Series Opto 22 I/O Modules, G1 Series
Number of Circuits 1
Color White
Package Type Mini With Screw
Input Voltage -15-15 VDC
Input Current 35 mA
Mounting Style PC Board
Comments RTD Input Module
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved