AD4
Opto 22 I/O Modules, G1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AD4

Opto 22 I/O Modules, G1 Series
In stock
Item Number
AD4
MFG Item Number
AD4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, G1 Series
Item #
AD4
G1 ICTD Analog Input

G1 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AD4
Item Number AD4
Manufacturer Opto 22
Product Series G1
Family Series Opto 22 I/O Modules, G1 Series
Number of Circuits 1
Color White
Input Voltage -15-15 VDC
Input Current 16 mA
Output Voltage 5 VDC
Mounting Style PC Board
Comments ICTD Temperature Input
Net Weight 0.2 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved