OD8025-24HB
Orion Fans, DC-FAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OD8025-24HB

Orion Fans, DC-FAN Series
In stock
Item Number
OD8025-24HB
MFG Item Number
OD8025-24HB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC-FAN Series
Item #
OD8025-24HB
Fan DC 80X25 24V Ball

DC-FAN Series Information

  • 2x Lead Wires or Terminals Connection
  • Dual Ball or Sleeve Bearing System
  • Brushless DC, Auto Restart, Polarity Protected Motor

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OD8025-24HB
Item Number OD8025-24HB
Manufacturer Orion
Product Series DC-FAN
Family Series Orion Fans, DC-FAN Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 80 mm
Nominal Width 80 mm
Nominal Depth 25 mm
Air Flow 40 CFM
Current Rating 0.11 A
Power Consumption 2.41 W
Fan Speed 3,100 RPM
Noise Level 35 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) 14-158 °F
Approvals cUR, TUV, UR
RoHS Yes
Net Weight 0.19 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved