The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BVNR-RE1917
PMA (Division of ABB) Couplers, VNR-REM Series
MFG Item Number
BVNR-RE1917
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Coupling, W/O CLAMP, 3, 4IN, NW17,
VNR-REM Series Information
Connection to Solid Metal Tube With or Without Clamp IP68 Protection
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
BVNR-RE1917
Item Number
BVNR-RE1917
Manufacturer
PMA (Division of ABB)
Product Series
VNR-REM
Family Series
PMA (Division of ABB) Couplers, VNR-REM Series
Conduit Type
Liquid Tight Type B to EMT (Electrical Metallic Tubing), Liquid Tight Type B to IMC (Intermediate Metal Conduit), Liquid Tight Type B to RMC (Rigid Metal Conduit)
Connection Type
Clip to Squeeze Clamp
Trade Size
0.75
Req. Conduit Rotation
No
Grounding Lug
No
Composition
Nylon
Hazardous Rated
No
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved