CUSG-29B.31
PMA (Division of ABB) Conduit, PMAFLEX PLus Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CUSG-29B.31

PMA (Division of ABB) Conduit, PMAFLEX PLus Series
In stock
Item Number
CUSG-29B.31
MFG Item Number
CUSG-29B.31
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, PMAFLEX PLus Series
Item #
CUSG-29B.31
Conduit, Course, UL94, PA6, NW29,

PMAFLEX PLus Series Information

  • UL Approved
  • For Dynamic Applications
  • For Machine Building and Installation Industries

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CUSG-29B.31
Item Number CUSG-29B.31
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX PLus
Family Series PMA (Division of ABB) Conduit, PMAFLEX PLus Series
Trade Size 1 "
Diameter 1.09 "
Feet/Pkg. 100 '
Inside Bend Radius 2.2 "
Conduit Material Nylon
Color Black
Temperature Range (F) -40-221 °F
Oil Resistant Yes
Acid Resistant No
Liquid Tight Yes
Approvals cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved