The store will not work correctly when cookies are disabled.
3185A1
PR Electronics Transducers, 3000 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Loop-powered isolator, Input
- High Accuracy, Better than 0.1% of Span
- Slimline Housing of 6 mm
- Excellent EMC Performance and 50/60 Hz Noise Suppression
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
3185A1 |
Item Number |
3185A1 |
Manufacturer |
PR Electronics |
Product Series |
3000 |
Family Series |
PR Electronics Transducers, 3000 Series |
Input Signal |
Temperature |
Output Signal |
Milliamps (mADC), Volts (VDC) |
Mounting |
DIN Rail |
Approvals |
CE, cULus, EAC, Ex, IEC |
RoHS |
Yes |
Net Weight |
0.16 lbs |
Gross Weight |
0.26 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved