The store will not work correctly when cookies are disabled.
5715B
PR Electronics Panel Meters & Gauges
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, Series
Programmable LED indicator,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
5715B |
Item Number |
5715B |
Manufacturer |
PR Electronics |
Family Series |
PR Electronics Panel Meters & Gauges |
Type (Engineering Units) |
AC Volts, DC Volts, Ohms |
Max Input Signal |
250 VAC, 250 VDC, 28 mA |
Display Type |
LED |
Display Digits |
4 |
Power Supply |
19.2-300 VDC, 21.6-253 VAC |
Nominal Supply Voltage |
120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 250 VDC, 48 VAC, 48 VDC |
Relays |
2 |
Analog Output |
0-23 mA |
Accuracy |
0.1 % |
Operating Temperature |
-4-140 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Approvals |
CE, cUL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved