The store will not work correctly when cookies are disabled.
BEC38-A-T
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
MFG Item Number
BEC38-A-T
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Tie Mounts, Adhesive Back Clips and Clamps Series
BEC38-A-T Wire Clip, Natural, PA 6.6, Ru
Adhesive Back Clips and Clamps Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BEC38-A-T |
Item Number |
BEC38-A-T |
Manufacturer |
Panduit |
Product Series |
Adhesive Back Clips and Clamps |
Family Series |
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series |
Mounting Type |
Rubber Adhesive |
Package Qty. |
200 |
Color |
Natural |
Height (in) |
1.46 " |
Width (in) |
1.24 " |
Depth (in) |
0.52 " |
Weather Resistant |
No |
Heat Stabilized |
No |
Net Weight |
0 lbs |
Gross Weight |
2.26 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved