The store will not work correctly when cookies are disabled.
FSD78-8-DSL0
Panduit Terminals, Reel Smart Ferrules Series
MFG Item Number
FSD78-8-DSL0
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminals, Reel Smart Ferrules Series
Pan-Term FSD78-8-DSL0 Single wire ferru
Reel Smart Ferrules Series Information
- Polypropylene insulation housing available in DIN standard colors in strips of 50
- Continuously molded design provides consistent placement of ferrules in tool to ensure fast, reliable terminations
- Available in #20 – 14 AWG featuring a seamless barrel design to contain loose wire strands for superior terminations
- Designed for use with the Semiautomatic Ferrule Crimping Tool CT‑1000 for medium volume applications
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FSD78-8-DSL0 |
Item Number |
FSD78-8-DSL0 |
Manufacturer |
Panduit |
Product Series |
Reel Smart Ferrules |
Family Series |
Panduit Terminals, Reel Smart Ferrules Series |
Wire Size |
16 AWG |
Color |
Black |
Insulated |
Yes |
Insulation Material |
Polypropylene |
DIN Standard |
DIN46228PART1 |
Strip Length (in) |
0.41 " |
Overall Length (in) |
0.6 " |
Number of Wires |
1 |
Approvals |
CSA |
RoHS Compliant |
Yes |
Gross Weight |
0.012 lbs |
Net Weight |
0.012 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved