H1.5X2LG6
Panduit Wire Duct, Panduct Type H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H1.5X2LG6

Panduit Wire Duct, Panduct Type H Series
In stock
Item Number
H1.5X2LG6
MFG Item Number
H1.5X2LG6
H1.5X2LG6 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Panduct Type H Series
Item #
H1.5X2LG6
Panduct H1.5X2LG6 Hinged Cover Wide Slo

Panduct Type H Series Information

  • Wide slot/finger design provides excellent wire managementin general purpose applications and is compatible with a wide range of wire sizes and component types
  • Material: Lead‑free PVC
  • Rated for continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Provided with standard mounting holes

Specifications

Specifications
Width (exact in.) 1.75 "
Width (Approx. mm) 44.5 mm
Height (Approx. mm) 50.3 mm
Slot Width 0.31 "
Height (exact in.) 1.98 "
Ships Factory Direct No
Manufacturer Part Number H1.5X2LG6
Item Number H1.5X2LG6
Manufacturer Panduit
Product Series Panduct Type H
Family Series Panduit Wire Duct, Panduct Type H Series
Style Rigid PVC, Slotted
Cover Incl. No
Mounting Method Standard Mounting Holes
Color Gray
Nominal Height 2 "
Nominal Width 1.75 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 1.64 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved