IFRH5C04BL-UG
Panduit Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IFRH5C04BL-UG

Panduit Wire & Cable
In stock
Item Number
IFRH5C04BL-UG
MFG Item Number
IFRH5C04BL-UG
IFRH5C04BL-UG is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
IFRH5C04BL-UG
Copper Cable, Cat 5e, 24 AWG, UTP, Outdo

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IFRH5C04BL-UG
Item Number IFRH5C04BL-UG
Manufacturer Panduit
Family Series Panduit Wire & Cable
Number of Pairs 4
Conductor Type Solid
Wire Gauge 24 AWG
Jacket Color Black
Voltage Rating 600 V
Temperature Rating -40-167 °F
Insulation Thickness 0.046 "
Insulation Material Polyethylene
Outer Diameter 0.28 "
Length 1,000 '
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved